Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Polyimide, Ylw, Square, PK6

  • Mfr # Kapton HN 966

  • Zoro # G4246663


product price: $146.99
/pk 6, $24.50/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyimide Film
Tape Width
12 in
Tape Length
12 in
Tape Shape
Square
Series
KHN-1-966
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Kapton HN 966
Zoro #
G4246663
UPC #
888519035887
Country of Origin
United States

Dimensions

Tape Width
12 in
Tape Length
12 in
Tape Thickness
3 mil
Width
12"
Metric Tape Length
0.31 m
Metric Tape Width
304.8 mm
Imperial Tape Length
12 in
Imperial Tape Width
12 in
Pre-Cut Width
12 in
Pre-Cut Length
12 in

Details

Item
Insulating Electrical Tape
Tape Backing Material
Polyimide Film
Tape Shape
Square
Series
KHN-1-966
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
Not Rated
Tape Adhesive Strength
145 oz/in
Tape Color
Yellow
Material
Polyimide
Tape Elongation
Not Rated
Standards
ASTM, ASTM D5213
Number of Adhesive Sides
1
Specifications Met
ASTM
Voltage Rating
Not Rated
Tape Adhesive Format
Single-Sided
Adhesion to Steel
14 oz/in
Tape Backing Construction
Film
Printed Message
Unprinted
Tape Type
Film
Tape Brand
Dupont(TM)
Minimum Tape Performance Temperature
40 Degrees F
Product Form
Pre-Cut
Elongation
Not Rated
Maximum Tape Performance Temperature
300 Degrees F
Tape Sub-Type
High-Temperature
Performance Temp. Range
-40 Degrees to 300 Degrees F
Pre-Cut Shape
Square
For Temperature Application
High Temperature

Description

Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Acrylic, 12 in, 12 in, 3 mil, Dupont(TM), Series KHN-1-966, Yellow, Minimum Tape Performance Temperature 40 Degrees F, Maximum Tape Performance Temperature 300 Degrees F, Voltage Rating Not Rated, Pre-Cut, Single-Sided, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.