Encapsulated Level B Suit. Flat Back, Rear Entry. Standard Visor, 1 Layer 20 mil PVC. Elastic Wrists. MD

  • Mfr # C3526TTNMD000600

  • Zoro # G0471880


product price:  $940.99
/pk 6, $156.83/ea
Free Shipping & Returns

Key Features

Size
M
Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Double Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3526TTNMD000600
Zoro #
G0471880
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Fits Chest Size
48 1/4 in to 51 3/4 in
Fits Waist Size
48-1/4" to 51-3/4"
Lens Width
21 3/4 in
Thickness
18 Mil
Minimum Height
60 in
Window Thickness
20 mil
Maximum Height
69 in
Chest Size - Maximum
51 3/4 in
Chest Size - Minimum
48 1/4 in
Window Height
20 1/8 in

Details

Item
Encapsulated Suit
Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Elastic
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash
Fabric Weight
4.4 oz/sq yd
Inseam
29 1/2 in
Series
Tychem 5000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Encapsulated Level B
Lens Color
Clear
Lens Coating
Chemical-Resistant, Scratch-Resistant
Lens Material
20 mil PVC
Sock Material
Tychem(R) 5000
Features
Vapor Tight Zipper
Anti-Static
No
Outer Glove Type
No Outer Glove
Suit Back Style
Flat
Includes Thumb Loops
No
Material Weight
2 oz/sq yd
Entry Location
Rear
Face Shield Style
Standard
Suit Style
Protective
Foot Type
Attached Sock, Boot
Material Performance
Heavy Duty
Includes Socks
Yes
Garment Style
Encapsulating Suit
Attached Glove Style
Not Included
Number of Exhaust Valves
1
Includes Gloves
No
Window Material
PVC, Teflon
Includes Outer Boot Flaps
Yes
Closure Features
Double Storm Flap
Brand and Series
Dupont Tychem(R) 5000
High-Visibility
No
EPA Protection Level
B
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 51 3/4 in, Chest Size - Minimum 48 1/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Cuff Style Elastic, Entry Location Rear, EPA Protection Level B, Face Shield Style Standard, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.