Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Encapsulated Suit, 2XL, Lime Yellow, Front

  • Mfr # TK612TLY2X000100

  • Zoro # G0452453


product price: $1,518.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Double Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK612TLY2X000100
Zoro #
G0452453
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
59 3/4 in to 63 1/4 in
Thickness
28 mil
Window Thickness
65 mil
Minimum Height
75 in
Maximum Height
77 in
Chest Size - Minimum
59 3/4 in
Chest Size - Maximum
63 1/4 in

Details

Item
Encapsulated Suit
Color
Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Attached Gloves
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash
Fabric Weight
12 oz/sq yd
Inseam
34 in
Series
Tychem 10000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Encapsulated Level A
Special Features
Face Shield
Chemical Resistant Glove Material
Neoprene
Lens Coating
Chemical-Resistant, Scratch-Resistant
Lens Color
Clear
Sock Material
Tychem(R) 10000
Glove Material
Neoprene
Lens Material
40 mil PVC/5 mil Teflon(R) /20 mil PVC
Type
Chemical Resistant, Level A
Features
Vapor Tight Zipper
Material Performance
Heavy Duty
Internal Glove Type
Attached Inner Glove
Includes Outer Boot Flaps
Yes
Garment Style
Encapsulating Suit
Anti-Static
No
Suit Back Style
Expanded
Internal Glove Material
Neoprene
Includes Socks
Yes
Suit Style
Protective
Number of Exhaust Valves
0
Face Shield Style
Wide
Includes Gloves
Yes
External Glove Material
Neoprene
Closure Features
Double Storm Flap
Material Weight
6.92 oz/sq yd
Brand and Series
Dupont Tychem(R) 10000
Attached Glove Style
Inner/Outer
Outer Glove Type
Attached Outer Glove
Includes Thumb Loops
No
Window Material
PVC, Teflon
Entry Location
Front
Foot Type
Attached Sock, Boot
High-Visibility
No
EPA Protection Level
A
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Neoprene, Attached Glove Style Inner/Outer, Chest Size - Maximum 63 1/4 in, Chest Size - Minimum 59 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level A, External Glove Material Neoprene, Face Shield Style Wide, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.