This item is Discontinued.

Dupont Encapsulated Suit, 2XL, Tychem, Lime Yellow TK554TLY2X00015C

Encapsulated Suit, 2XL, Tychem, Lime Yellow (Discontinued)

  • Mfr # TK554TLY2X00015C
  • Zoro # G3806680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TK554TLY2X00015C
Zoro #
G3806680
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Fits Chest Size
49 3/4 in to 53 1/4 in
Thickness
28 mil
Minimum Height
75 in
Window Thickness
65 mil
Maximum Height
77 in
Chest Size - Maximum
53 1/4 in
Chest Size - Minimum
49 3/4 in

Details

Item
Encapsulated Suit
Color
Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Attached Gloves
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Spray
Fabric Weight
12 oz/sq yd
Inseam
32 1/2 in
Series
Tychem 10000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Encapsulated Level A
Sock Material
Tychem 10000 FR
Lens Color
Clear
Glove Material
Butyl Rubber
Lens Coating
Chemical-Resistant, Scratch-Resistant
Lens Material
40 mil PVC/5 mil Teflon(R) /20 mil PVC
Chemical Resistant Glove Material
Viton
Features
Vapor Tight Zipper
Includes Gloves
Yes
Garment Style
Encapsulating Suit
Face Shield Style
Wide
Closure Features
Double Storm Flap
Suit Back Style
Expanded
Attached Glove Style
Inner/Outer
Includes Socks
Yes
Foot Type
Attached Sock, Boot
Window Material
Teflon
Material Performance
Heavy Duty
Includes Outer Boot Flaps
Yes
Internal Glove Type
Attached Inner Glove
Material Weight
6.53 oz/sq yd
Anti-Static
No
Includes Thumb Loops
No
Outer Glove Type
Attached Outer Glove
Internal Glove Material
Butyl Rubber
Number of Exhaust Valves
0
Brand and Series
Dupont Tychem(R) 10000
Suit Style
Protective
Entry Location
Front
External Glove Material
Butyl Rubber
High-Visibility
No
EPA Protection Level
A
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Inner/Outer, Chest Size - Maximum 53 1/4 in, Chest Size - Minimum 49 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.