This item is Discontinued.

Dupont Encapsulated Suit, L, Tan, Front RC550TTNLG000100

Encapsulated Suit, L, Tan, Front (Discontinued)

  • Mfr # RC550TTNLG000100
  • Zoro # G3307827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC550TTNLG000100
Zoro #
G3307827
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Fits Chest Size
46 3/4 in to 50 1/4 in
Thickness
25 mil
Maximum Height
75 in
Minimum Height
69 in
Window Thickness
65 mil
Chest Size - Minimum
52-3/4 in
Chest Size - Maximum
56-1/4 in

Details

Item
Encapsulated Suit
Color
Tan
Material
Tychem(R) Responder(R) CSM
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Attached Gloves
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash
Fabric Weight
9.3 oz/sq yd
Inseam
32 in
Series
Tychem Responder CSM
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Encapsulated Level A
Lens Color
Clear
Lens Coating
Chemical-Resistant, Scratch-Resistant
Sock Material
Tychem(R) Responder CSM
Glove Material
Butyl Rubber
Lens Material
5 mil PTFE/40 mil PVC
Special Features
Expanded Back
Chemical Resistant Glove Material
Butyl
Features
Vapor Tight Zipper
Garment Style
Encapsulating Suit
Includes Socks
Yes
Includes Outer Boot Flaps
Yes
Number of Exhaust Valves
0
Attached Glove Style
Outer
Window Material
Teflon
Brand and Series
Dupont Tychem(R) Responder CSM
Closure Features
Double Storm Flap
Material Performance
Heavy Duty
Material Weight
5.37 oz/sq yd
Includes Thumb Loops
No
Face Shield Style
Standard
Entry Location
Front
External Glove Material
Butyl Rubber
Suit Back Style
Expanded
Outer Glove Type
Attached Outer Glove
Anti-Static
No
Includes Gloves
Yes
Suit Style
Protective
Foot Type
Attached Sock, Boot
High-Visibility
No
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671
Internal Glove Material
Butyl Rubber
EPA Protection Level
A
Internal Glove Type
Attached Inner Glove

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 56 1/4 in, Chest Size - Minimum 52 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Standard, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.