This item is Discontinued.

Dupont Encapsulated Suit, Level A, Front Entry, XL RC550TTNXL00017C

This item is Discontinued.

Dupont

Encapsulated Suit, Level A, Front Entry, XL (Discontinued)

Mfr # RC550TTNXL00017C
Zoro # G2008802
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RC550TTNXL00017C
Zoro #
G2008802
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Fits Chest Size
40 in to 43 in
Fits Waist Size
26-1/2"
Thickness
25 mil
Maximum Height
75 in
Minimum Height
69 in
Chest Size - Maximum
56 1/4 in
Chest Size - Minimum
52 3/4 in
Height - Maximum
75 in
Named Size
XL
Height - Minimum
69 in

Details

Item
Encapsulated Suit
Color
Tan
Material
Tychem(R) Responder(R) CSM
Seam Style
Taped
Closure Type
Hook-and-Loop
Cuff Style
Attached Gloves
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash
Fabric Weight
3.6 oz
Inseam
32 in
Series
Tychem(R) Responder(R) CSM
Hazard Protection Type
Full Body Protection
Coverall Style
Encapsulated Level A
Lens Color
Clear
Lens Material
5 mil PTFE/40 mil PVC
Sock Material
Tychem Responder CSM
Chemical Resistant Glove Material
Butyl
Glove Material
Butyl Rubber
Lens Coating
Chemical-Resistant, Scratch-Resistant
Features
Vapor Tight Zipper
Window Material
PVC, Teflon
Suit Back Style
Expanded
Entry Location
Front
Includes Socks
Yes
Closure Features
Double Storm Flap
Foot Type
Attached Sock, Boot
Material Weight
6.12 oz/sq yd
Includes Gloves
Yes
Includes Thumb Loops
No
Outer Glove Type
Attached Outer Glove
Internal Glove Material
Butyl Rubber
EPA Protection Level
A
Face Shield Style
Standard
Includes Outer Boot Flaps
Yes
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Number of Exhaust Valves
2
Internal Glove Type
Attached Inner Glove
Suit Style
Protective
Attached Glove Material
Butyl Rubber
Suit Type
Fully Encapsulated Suit
Suit Material
Tychem Responder CSM
Number of Exhaust Vents
0

Description

Encapsulated Suit, Attached Glove Material Butyl Rubber, Chest Size - Maximum 56 1/4 in, Chest Size - Minimum 52 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Entry Location Front, EPA Protection Level A, Face Shield Style Standard, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot, Height - Maximum 75 in, Height - Minimum 69 in, Includes Gloves Yes, Includes Outer Boot Flaps Yes, Includes Socks Yes, Includes Thumb Loops No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.