Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Encapsulated Suit, Lvl A, Front Entry, 2XL

  • Mfr # RC550TTN2X000100

  • Zoro # G2006973


product price: $2,048.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem(R) Responder(R) CSM
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Attached Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC550TTN2X000100
Zoro #
G2006973
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Fits Waist Size
49-3/4" to 53-1/4"
Fits Chest Size
49 3/4 in to 53 1/4 in
Thickness
25 mil
Minimum Height
75 in
Window Thickness
65 mil
Maximum Height
77 in
Chest Size - Maximum
59-1/4 in
Chest Size - Minimum
55-3/4 in

Details

Item
Encapsulated Suit
Color
Tan
Material
Tychem(R) Responder(R) CSM
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Attached Gloves
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash
Fabric Weight
9.3 oz
Inseam
34 1/2 in
Series
Tychem Responder CSM
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Encapsulated Level A
Lens Material
5 mil PTFE/40 mil PVC
Lens Coating
Chemical-Resistant, Scratch-Resistant
Sock Material
Tychem(R) Responder CSM
Chemical Resistant Glove Material
Butyl
Glove Material
Butyl Rubber
Lens Color
Clear
Features
Vapor Tight Zipper
Brand and Series
Dupont Tychem(R) Responder CSM
Suit Style
Protective
Outer Glove Type
Attached Outer Glove
Number of Exhaust Valves
0
Entry Location
Front
Includes Gloves
Yes
Material Weight
5.54 oz/sq yd
Includes Outer Boot Flaps
Yes
Suit Back Style
Expanded
Window Material
PVC, Teflon
External Glove Material
Butyl Rubber
Includes Thumb Loops
No
Garment Style
Encapsulating Suit
Foot Type
Attached Sock, Boot
Includes Socks
Yes
Anti-Static
No
Attached Glove Style
Outer
Face Shield Style
Standard
Closure Features
Double Storm Flap
Material Performance
Heavy Duty
High-Visibility
No
EPA Protection Level
A
Internal Glove Material
Butyl Rubber
Internal Glove Type
Attached Inner Glove
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 59 1/4 in, Chest Size - Minimum 55 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Standard, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.