Zoro Homepage

Encapsulated Suit, Lvl A, Front Entry, 4XL

  • Mfr # TK612TLY4X000100

  • Zoro # G2007490


product price: $1,692.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Double Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK612TLY4X000100
Zoro #
G2007490
UPC #
-
Country of Origin
United States

Dimensions

Size
4XL
Fits Chest Size
62 3/4 in to 66 1/4 in
Fits Waist Size
52-3/4" to 56-1/4"
Thickness
28 mil
Minimum Height
77 in
Window Thickness
65 mil
Maximum Height
79 in
Chest Size - Maximum
66 1/4 in
Chest Size - Minimum
62 3/4 in

Details

Item
Encapsulated Suit
Color
Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Attached Gloves
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash
Fabric Weight
12 oz/sq yd
Inseam
35 1/2 in
Series
Tychem 10000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Encapsulated Level A
Chemical Resistant Glove Material
Neoprene
Glove Material
Neoprene
Sock Material
Tychem(R) 10000
Lens Coating
Chemical-Resistant, Scratch-Resistant
Lens Color
Clear
Lens Material
5 mil PTFE/40 mil PVC/20 mil PVC
Features
Vapor Tight Zipper
External Glove Material
Neoprene
Anti-Static
No
Internal Glove Type
Attached Inner Glove
Includes Thumb Loops
No
Outer Glove Type
Attached Outer Glove
Suit Style
Protective
Material Weight
6.92 oz/sq yd
Internal Glove Material
Neoprene
Includes Socks
Yes
Face Shield Style
Wide
Includes Outer Boot Flaps
Yes
Window Material
PVC, Teflon
Entry Location
Front
Attached Glove Style
Inner/Outer
Suit Back Style
Expanded
Brand and Series
Dupont Tychem(R) 10000
Number of Exhaust Valves
0
Closure Features
Double Storm Flap
Garment Style
Encapsulating Suit
Foot Type
Attached Sock, Boot
Includes Gloves
Yes
Material Performance
Heavy Duty
High-Visibility
No
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671
EPA Protection Level
A

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Neoprene, Attached Glove Style Inner/Outer, Chest Size - Maximum 66 1/4 in, Chest Size - Minimum 62 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level A, External Glove Material Neoprene, Face Shield Style Wide, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.