Encapsulated Suit, Lvl B, Rear Entry, S, PK6

  • Mfr # C3528TTNSM000600

  • Zoro # G0111472


product price:  $1,114.99
/pk 6, $185.83/ea
Free Shipping & Returns

Key Features

Size
S
Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Double Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3528TTNSM000600
Zoro #
G0111472
UPC #
-
Country of Origin
Mexico

Dimensions

Size
S
Lens Width
21 3/4 in
Fits Waist Size
45-1/4" to 48-3/4"
Fits Chest Size
45 1/4 in to 48 3/4 in
Thickness
18 Mil
Window Thickness
20 mil
Maximum Height
69 in
Minimum Height
60 in
Chest Size - Maximum
48 3/4 in
Chest Size - Minimum
45 1/4 in
Window Height
20 1/8 in

Details

Item
Encapsulated Suit
Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Elastic
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash
Fabric Weight
4.4 oz/sq yd
Inseam
29 1/2 in
Series
Tychem 5000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Encapsulated Level B
Sock Material
Tychem(R) 5000
Chemical Resistant Glove Material
Butyl
Lens Coating
Chemical-Resistant, Scratch-Resistant
Lens Color
Clear
Lens Material
20 mil PVC
Features
Vapor Tight Zipper
Outer Glove Type
No Outer Glove
Garment Style
Encapsulating Suit
Entry Location
Rear
Includes Thumb Loops
No
Material Performance
Heavy Duty
Window Material
PVC, Teflon
Suit Back Style
Expanded
Attached Glove Style
Not Included
Anti-Static
No
Includes Gloves
No
Number of Exhaust Valves
1
Brand and Series
Dupont Tychem(R) 5000
Suit Style
Protective
Material Weight
2 oz/sq yd
Face Shield Style
Standard
Includes Socks
Yes
Closure Features
Double Storm Flap
Foot Type
Attached Sock, Boot
Includes Outer Boot Flaps
Yes
High-Visibility
No
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671
EPA Protection Level
B

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Cuff Style Elastic, Entry Location Rear, EPA Protection Level B, Face Shield Style Standard, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.