Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Encapsulated Suit, Tychem TK, L

  • Mfr # TK555TLYLG000100

  • Zoro # G0086642


product price: $1,185.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Double Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK555TLYLG000100
Zoro #
G0086642
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
46 3/4 in to 50 1/4 in
Thickness
28 mil
Minimum Height
69 in
Maximum Height
75 in
Window Thickness
65 mil
Chest Size - Maximum
50 1/4 in
Chest Size - Minimum
45-3/4 in

Details

Item
Encapsulated Suit
Color
Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Attached Gloves
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash
Fabric Weight
12 oz/sq yd
Inseam
31 in
Series
Tychem 10000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Encapsulated Level A
Special Features
Expanded Back for SCBA
Lens Material
40 mil PVC/5 mil Teflon(R) /20 mil PVC
Glove Material
Butyl Rubber
Sock Material
Tychem(R) 10000
Chemical Resistant Glove Material
Butyl
Lens Coating
Chemical-Resistant, Scratch-Resistant
Lens Color
Clear
Features
Vapor Tight Zipper
Type
Chemical Resistant, Level A
Includes
Expanded Back for SCBA
Number of Exhaust Valves
0
Foot Type
Attached Sock, Boot
Suit Back Style
Expanded
Closure Features
Double Storm Flap
Brand and Series
Dupont Tychem(R) 10000
Internal Glove Type
Attached Inner Glove
Face Shield Style
Wide
Includes Gloves
Yes
Window Material
PVC, Teflon
Suit Style
Protective
Includes Thumb Loops
No
Material Performance
Heavy Duty
Outer Glove Type
Attached Outer Glove
Garment Style
Encapsulating Suit
Anti-Static
No
Includes Outer Boot Flaps
Yes
Internal Glove Material
Butyl Rubber
Material Weight
12 oz/sq yd
Entry Location
Rear
Includes Socks
Yes
Attached Glove Style
Inner/Outer
External Glove Material
Butyl Rubber
High-Visibility
No
EPA Protection Level
A
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Inner/Outer, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 45 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Attached Glove, Entry Location Rear, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.