Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dupont Encapsulated Suit, XL, Tychem TK TK554TLYXL00015C

Encapsulated Suit, XL, Tychem TK (Discontinued)

  • Mfr # TK554TLYXL00015C
  • Zoro # G9073321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK554TLYXL00015C
Zoro #
G9073321
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Fits Chest Size
46 3/4 in to 50 1/4 in
Lens Width
q
Thickness
28 mil
Maximum Height
75 in
Minimum Height
69 in
Window Thickness
65 mil
Chest Size - Maximum
50 1/4 in
Chest Size - Minimum
45-3/4 in

Details

Item
Encapsulated Suit
Color
Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Attached Gloves
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Spray
Fabric Weight
12 oz/sq yd
Inseam
30 in
Series
Tychem 10000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Encapsulated Level A
Glove Material
Butyl Rubber
Lens Coating
Chemical-Resistant, Scratch-Resistant
Lens Material
40 mil PVC/5 mil Teflon(R) /20 mil PVC
Lens Color
Clear
Chemical Resistant Glove Material
Viton
Sock Material
Tychem 10000 FR
Features
Vapor Tight Zipper
Window Material
PVC
Internal Glove Material
Butyl Rubber
Outer Glove Type
Attached Outer Glove
Includes Thumb Loops
No
Face Shield Style
Wide
Includes Socks
Yes
Garment Style
Encapsulating Suit
Number of Exhaust Valves
0
Material Weight
6.34 oz/sq yd
Closure Features
Double Storm Flap
Internal Glove Type
Attached Inner Glove
Entry Location
Front
Suit Back Style
Expanded
Includes Outer Boot Flaps
Yes
Includes Gloves
Yes
Suit Style
Protective
Brand and Series
Dupont Tychem(R) 10000
Material Performance
Heavy Duty
Attached Glove Style
Inner/Outer
Foot Type
Attached Sock, Boot
Anti-Static
No
External Glove Material
Butyl Rubber
High-Visibility
No
Type
Chemical Resistant, Level A
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671
EPA Protection Level
A

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Inner/Outer, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 45 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.