Shop DUPONT

Encapsulated Suit, Yellow, 40 mil Thick

  • Mfr # TK527TLY3X000100
  • Zoro # G023516738

product price: 
$
553.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Height - Minimum
6 1/4 ft
Internal Glove Type
No Inner Glove
Closure Type
Hook-and-Loop
Window Thickness
40 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TK527TLY3X000100
Zoro #
G023516738
UPC #
888120010297
Country of Origin
United States

Dimensions

Height - Minimum
6 1/4 ft
Window Thickness
40 mil
Chest Size - Maximum
53 1/4 in
Thickness
28 mil
Height - Maximum
6 1/2 ft
Named Size
3XL
Chest Size - Minimum
49 3/4 in
Fits Chest Size
Double Storm Flap, Elastic Wrists, Expanded Back, Standard Visor (1 layer: 40 mil PVC), Taped Seams, (2) Exhaust Vents

Details

Color
Yellow
Internal Glove Type
No Inner Glove
Closure Type
Hook-and-Loop
Suit Type
Encapsulated Suit
Suit Back Style
Expanded
Standards
16 CFR 1610, ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D5733
Entry Location
Front
Seam Style
Taped
Features
Double Storm Flap, Elastic Wrists, Expanded Back, Standard Visor (1 layer: 40 mil PVC), Taped Seams, (2) Exhaust Vents
Series
DuPont(TM) Tychem(R) 10000
Specialized Hazard Type
CBRN
Includes Gloves
No
Suit Material
TYCHEM(R) 10000
Inseam
32 1/2 in
Includes Socks
Yes
EPA Protection Level
B
Item
Encapsulated Suit
Attached Glove Style
Not Included
Closure Features
Double Storm Flap, Hook-and-Loop
Includes Outer Boot Flaps
Yes
Material Weight
12 oz/sq yd
Pathogen and Chemical Ratings
ASTM F739
Window Material
PVC
Face Shield Style
Standard
Sock Material
TYCHEM(R) 10000
Outer Glove Type
No Outer Glove
Foot Type
Attached Sock
Suit Style
Protective
Number of Exhaust Vents
2
Front Closure
Hook-and-Loop
Wire Color
Yellow

Description

Encapsulated Suit, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 53 1/4 in, Chest Size - Minimum 49 3/4 in, Closure Features Double Storm Flap, Hook-and-Loop, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Elastic, Entry Location Front, EPA Protection Level B, External Glove Material Not Applicable, Face Shield Style Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.