Shop DUPONT

Encapsulated Suit, Yellow, 40 mil Thick

  • Mfr # TK527TLY4X000100
  • Zoro # G623516800

product price: 
$
598.99
/ea
Free Shipping & Returns

Key Features

Material Weight
12 oz/sq yd
Number of Exhaust Vents
2
Features
Double Storm Flap, Elastic Wrists, Expanded Back, Standard Visor (1 layer: 40 mil PVC), Taped Seams, (2) Exhaust Vents
Standards
16 CFR 1610, ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D5733
Suit Back Style
Expanded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TK527TLY4X000100
Zoro #
G623516800
UPC #
888120010303
Country of Origin
United States

Dimensions

Named Size
4XL
Height - Minimum
6 1/2 ft
Height - Maximum
6 3/4 ft
Window Thickness
40 mil
Chest Size - Minimum
52 3/4 in
Chest Size - Maximum
56 1/4 in
Thickness
28 mil
Fits Chest Size
Double Storm Flap, Elastic Wrists, Expanded Back, Standard Visor (1 layer: 40 mil PVC), Taped Seams, (2) Exhaust Vents

Details

Material Weight
12 oz/sq yd
Number of Exhaust Vents
2
Features
Double Storm Flap, Elastic Wrists, Expanded Back, Standard Visor (1 layer: 40 mil PVC), Taped Seams, (2) Exhaust Vents
Standards
16 CFR 1610, ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D5733
Suit Back Style
Expanded
EPA Protection Level
B
Specialized Hazard Type
CBRN
Closure Type
Hook-and-Loop
Face Shield Style
Standard
Suit Material
TYCHEM(R) 10000
Attached Glove Style
Not Included
Suit Type
Encapsulated Suit
Seam Style
Taped
Closure Features
Double Storm Flap, Hook-and-Loop
Item
Encapsulated Suit
Foot Type
Attached Sock
Entry Location
Front
Inseam
34 1/4 in
Series
DuPont(TM) Tychem(R) 10000
Suit Style
Protective
Pathogen and Chemical Ratings
ASTM F739
Internal Glove Type
No Inner Glove
Window Material
PVC
Color
Yellow
Sock Material
TYCHEM(R) 10000
Includes Gloves
No
Includes Outer Boot Flaps
Yes
Outer Glove Type
No Outer Glove
Includes Socks
Yes
Front Closure
Hook-and-Loop
Wire Color
Yellow

Description

Encapsulated Suit, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 56 1/4 in, Chest Size - Minimum 52 3/4 in, Closure Features Double Storm Flap, Hook-and-Loop, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Elastic, Entry Location Front, EPA Protection Level B, External Glove Material Not Applicable, Face Shield Style Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.