Shop DUPONT

Encapsulated Suit, Yellow, 40 mil Thick

  • Mfr # TK527TLYLG000100
  • Zoro # G423516659

product price: 
$
492.99
/ea
Free Shipping & Returns

Key Features

Standards
16 CFR 1610, ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D5733
Height - Maximum
6 1/4 ft
Includes Gloves
No
Suit Material
TYCHEM(R) 10000
Window Thickness
40 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TK527TLYLG000100
Zoro #
G423516659
UPC #
888120010266
Country of Origin
United States
Standards
16 CFR 1610, ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D5733
Includes Gloves
No
Suit Material
TYCHEM(R) 10000
Includes Socks
Yes
Outer Glove Type
No Outer Glove
Suit Style
Protective
Suit Type
Encapsulated Suit
Foot Type
Attached Sock
Internal Glove Type
No Inner Glove
Features
Double Storm Flap, Elastic Wrists, Expanded Back, Standard Visor (1 layer: 40 mil PVC), Taped Seams, (2) Exhaust Vents
Seam Style
Taped
Entry Location
Front
Specialized Hazard Type
CBRN
Color
Yellow
Includes Outer Boot Flaps
Yes
Closure Features
Double Storm Flap, Hook-and-Loop
Attached Glove Style
Not Included
Inseam
34 1/4 in
Number of Exhaust Vents
2
Pathogen and Chemical Ratings
ASTM F739
EPA Protection Level
B
Suit Back Style
Expanded
Series
DuPont(TM) Tychem(R) 10000
Window Material
PVC
Closure Type
Hook-and-Loop
Sock Material
TYCHEM(R) 10000
Face Shield Style
Standard
Item
Encapsulated Suit
Material Weight
12 oz/sq yd
Front Closure
Hook-and-Loop
Wire Color
Yellow

Dimensions

Height - Maximum
6 1/4 ft
Window Thickness
40 mil
Named Size
L
Height - Minimum
5 7/8 ft
Chest Size - Maximum
50 1/4 in
Chest Size - Minimum
46 3/4 in
Thickness
28 mil
Fits Chest Size
Double Storm Flap, Elastic Wrists, Expanded Back, Standard Visor (1 layer: 40 mil PVC), Taped Seams, (2) Exhaust Vents

Description

Encapsulated Suit, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 46 3/4 in, Closure Features Double Storm Flap, Hook-and-Loop, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Elastic, Entry Location Front, EPA Protection Level B, External Glove Material Not Applicable, Face Shield Style Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.