Shop DUPONT

Encapsulated Suit, Yellow, 40 mil Thick

  • Mfr # TK527TLYSM000100
  • Zoro # G423516710

product price: 
$
492.99
/ea
Free Shipping & Returns

Key Features

Suit Type
Encapsulated Suit
Sock Material
TYCHEM(R) 10000
Features
Double Storm Flap, Elastic Wrists, Expanded Back, Standard Visor (1 layer: 40 mil PVC), Taped Seams, (2) Exhaust Vents
Number of Exhaust Vents
2
Includes Outer Boot Flaps
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TK527TLYSM000100
Zoro #
G423516710
UPC #
888120010242
Country of Origin
United States
Suit Type
Encapsulated Suit
Sock Material
TYCHEM(R) 10000
Features
Double Storm Flap, Elastic Wrists, Expanded Back, Standard Visor (1 layer: 40 mil PVC), Taped Seams, (2) Exhaust Vents
Number of Exhaust Vents
2
Includes Outer Boot Flaps
Yes
Item
Encapsulated Suit
Series
DuPont(TM) Tychem(R) 10000
Closure Type
Hook-and-Loop
Window Material
PVC
Closure Features
Double Storm Flap, Hook-and-Loop
EPA Protection Level
B
Outer Glove Type
No Outer Glove
Color
Yellow
Face Shield Style
Standard
Seam Style
Taped
Specialized Hazard Type
CBRN
Attached Glove Style
Not Included
Includes Socks
Yes
Material Weight
12 oz/sq yd
Pathogen and Chemical Ratings
ASTM F739
Foot Type
Attached Sock
Standards
16 CFR 1610, ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D5733
Entry Location
Front
Suit Style
Protective
Includes Gloves
No
Internal Glove Type
No Inner Glove
Suit Material
TYCHEM(R) 10000
Inseam
29 3/4 in
Suit Back Style
Expanded
Front Closure
Hook-and-Loop
Wire Color
Yellow

Dimensions

Window Thickness
40 mil
Thickness
28 mil
Chest Size - Maximum
48 3/4 in
Height - Maximum
5 7/8 ft
Height - Minimum
5 ft
Named Size
S
Chest Size - Minimum
45 1/4 in
Fits Chest Size
Double Storm Flap, Elastic Wrists, Expanded Back, Standard Visor (1 layer: 40 mil PVC), Taped Seams, (2) Exhaust Vents

Description

Encapsulated Suit, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/4 in, Closure Features Double Storm Flap, Hook-and-Loop, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Elastic, Entry Location Front, EPA Protection Level B, External Glove Material Not Applicable, Face Shield Style Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.