Encapsulated Suit, Yellow, 40 mil Thick

  • Mfr # TK527TLYXL000100
  • Zoro # G123516751
product price: 
$
492.99
/ea
Free Shipping & Returns

Key Features

Material Weight
12 oz/sq yd
Number of Exhaust Vents
2
Includes Gloves
No
Foot Type
Attached Sock
Pathogen and Chemical Ratings
ASTM F739
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TK527TLYXL000100
Zoro #
G123516751
UPC #
888120010273
Country of Origin
United States
Material Weight
12 oz/sq yd
Number of Exhaust Vents
2
Includes Gloves
No
Foot Type
Attached Sock
Pathogen and Chemical Ratings
ASTM F739
Attached Glove Style
Not Included
Suit Style
Protective
Item
Encapsulated Suit
Internal Glove Type
No Inner Glove
Color
Yellow
Outer Glove Type
No Outer Glove
Suit Material
TYCHEM(R) 10000
Seam Style
Taped
Includes Socks
Yes
Features
Double Storm Flap, Elastic Wrists, Expanded Back, Standard Visor (1 layer: 40 mil PVC), Taped Seams, (2) Exhaust Vents
Inseam
34 1/4 in
Standards
16 CFR 1610, ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D5733
Includes Outer Boot Flaps
Yes
Sock Material
TYCHEM(R) 10000
EPA Protection Level
B
Entry Location
Front
Closure Features
Double Storm Flap, Hook-and-Loop
Closure Type
Hook-and-Loop
Suit Type
Encapsulated Suit
Specialized Hazard Type
CBRN
Series
DuPont(TM) Tychem(R) 10000
Face Shield Style
Standard
Suit Back Style
Expanded
Window Material
PVC
Front Closure
Hook-and-Loop
Wire Color
Yellow

Dimensions

Chest Size - Minimum
46 3/4 in
Chest Size - Maximum
50 1/4 in
Height - Maximum
6 1/4 ft
Named Size
XL
Thickness
28 mil
Window Thickness
40 mil
Height - Minimum
5 7/8 ft
Fits Chest Size
Double Storm Flap, Elastic Wrists, Expanded Back, Standard Visor (1 layer: 40 mil PVC), Taped Seams, (2) Exhaust Vents

Description

Encapsulated Suit, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 46 3/4 in, Closure Features Double Storm Flap, Hook-and-Loop, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Elastic, Entry Location Front, EPA Protection Level B, External Glove Material Not Applicable, Face Shield Style Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.