Zoro Homepage

Encapsulated Train Suit, Lvl A Train, 3XL

  • Mfr # TK586TLY3X000100

  • Zoro # G2007308


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Attached Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK586TLY3X000100
Zoro #
G2007308
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3XL
Fits Chest Size
49 3/4 in to 53 1/4 in
Fits Waist Size
49-3/4" to 53-1/4"
Thickness
28 mil
Window Thickness
20 mil
Maximum Height
77 in
Minimum Height
75 in
Chest Size - Maximum
53 1/4 in
Chest Size - Minimum
49 3/4 in

Details

Item
Encapsulated Suit
Color
Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Attached Gloves
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash
Fabric Weight
12 oz/sq yd
Inseam
32 1/2 in
Series
Tychem 10000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Training Suit
Lens Coating
Chemical-Resistant, Scratch-Resistant
Sock Material
Tychem(R) 10000
Lens Material
20 mil PVC
Lens Color
Clear
Chemical Resistant Glove Material
Butyl
Glove Material
Butyl Rubber
Features
Vapor Tight Zipper
Brand and Series
Dupont Tychem(R) 10000
Suit Style
Training
Face Shield Style
Wide
Window Material
PVC, Teflon
Number of Exhaust Valves
0
Includes Outer Boot Flaps
Yes
Garment Style
Encapsulating Suit
Suit Back Style
Expanded
Includes Gloves
Yes
External Glove Material
Butyl Rubber
Outer Glove Type
Attached Outer Glove
Material Weight
4.86 oz/sq yd
Attached Glove Style
Not Included
Foot Type
Attached Sock, Boot
Anti-Static
No
Material Performance
Heavy Duty
Includes Socks
Yes
Includes Thumb Loops
No
Entry Location
Front
Closure Features
Double Storm Flap
High-Visibility
No
Internal Glove Material
Butyl Rubber
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671
EPA Protection Level
Not Rated
Internal Glove Type
Attached Inner Glove

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Not Included, Chest Size - Maximum 53 1/4 in, Chest Size - Minimum 49 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level Not Rated, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.