Encapsulated Train Suit, Lvl A Train, XL
Mfr # TK586SLYXL000100
Zoro # G2007253
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Yellow
Material
Tychem(R) 10000
Seam Style
Serged
Closure Type
Double Storm Flap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK586SLYXL000100
Zoro #
G2007253
UPC #
-
Country of Origin
Mexico
Dimensions
Size
XL
Fits Waist Size
46-3/4" to 50-1/4"
Fits Chest Size
46 3/4 in to 50 1/4 in
Thickness
28 mil
Maximum Height
75 in
Minimum Height
69 in
Window Thickness
20 mil
Chest Size - Maximum
50 1/4 in
Chest Size - Minimum
45-3/4 in
Description
Encapsulated Suit, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Not Included, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 45 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level Not Rated, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.