Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hood, Polyethylene, Bound Seam, White, Covers Head , 100 PK

  • Mfr # IC668BWH0001000B

  • Zoro # G5390953


product price: $298.99
/pk 100, $2.99/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Size
Universal
Closure Type
Tie
Seam Style
Bound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC668BWH0001000B
Zoro #
G5390953
UPC #
-
Country of Origin
China

Dimensions

Size
Universal
Overall Length
17 1/2 in
Named Size
Universal

Details

Item
Hood
Color
White
Material
Polyethylene
Closure Type
Tie
Seam Style
Bound
Areas Covered
Head
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529 (Method A and B)
Package Type
Box
Series
Tyvek IsoClean
Garment Style
Hood
Areas Exposed
Eyes, Mouth
Federal 209E Clean Room Class
1,000
Sterile/Non-Sterile
Non-Sterile
Lining Material
Polyethylene
Gas Tight
No
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Material Weight
0.03 lb
ISO Class
ISO 6
Hood Style
Open
Packaging
Individually Packaged
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Material Performance
Light Duty
Spray Tight
No
Protection Type
Cleanroom
Reduced Spray
Yes
Hood Material
Tyvek(R) IsoClean(R)
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Cleanroom Class
ISO 6 (Class 1,000) and above
Stitching Material
Polyester
Ventilated
No
Anti-Static
No
Liquid Tight
No
Type
Open
Hood Window Type
Not Window/Face Shield Fitted
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Federal 209E Cleanroom Class
1,000
Liquid Dispersal Type
Splash

Description

Hood, Anti-Static No, Areas Covered Head, Areas Exposed Eyes, Mouth, Clean Process Status Not Clean Processed, Closure Type Tie, Color White, Federal 209E Cleanroom Class 1,000, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Hood Style Open, Hood Window Type Not Window/Face Shield Fitted, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Lining Material Polyethylene, Liquid Dispersal Type Splash, Liquid Tight No, Material Polyethylene, Material Weight 0.03 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.