Hood, Polyethylene, Bound Seam, White, Covers Head, Mouth, Nose , 100 PK

  • Mfr # IC666BWHMD010000

  • Zoro # G2849841


product price: $219.99
/pk 100, $2.20/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Closure Type
Snap
Seam Style
Bound
Areas Covered
Head, Mouth, Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC666BWHMD010000
Zoro #
G2849841
UPC #
-
Country of Origin
China

Dimensions

Size
M
Overall Length
18 in
Named Size
M

Details

Item
Hood
Color
White
Material
Polyethylene
Closure Type
Snap
Seam Style
Bound
Areas Covered
Head, Mouth, Nose
Package Type
Box
Series
Tyvek IsoClean
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Gas Tight
No
Areas Exposed
Eyes
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Packaging
Individually Packaged
Garment Style
Hood
Hood Material
Tyvek(R) IsoClean(R)
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Stitching Material
Polyester
Federal 209E Clean Room Class
1,000
Reduced Spray
Yes
Hood Style
Open
Spray Tight
No
Ventilated
No
Protection Type
Cleanroom
Anti-Static
No
Material Performance
Light Duty
ISO Class
ISO 6
Sterile/Non-Sterile
Non-sterile
Lining Material
Polyethylene
Liquid Tight
No
Cleanroom Class
ISO 6 (Class 1,000) and above
Material Weight
1.2 oz/sq yd
Type
Open
Liquid Dispersal Type
Splash
Clean Process Status
Not Clean Processed
Federal 209E Cleanroom Class
1,000
Hood Window Type
Not Window/Face Shield Fitted
Sterilization Status
Non-Sterile

Description

Hood, Anti-Static No, Areas Covered Head, Mouth, Nose, Areas Exposed Eyes, Clean Process Status Not Clean Processed, Closure Type Snap, Color White, Federal 209E Cleanroom Class 1,000, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Hood Style Open, Hood Window Type Not Window/Face Shield Fitted, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Lining Material Polyethylene, Liquid Dispersal Type Splash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.