Hood, Polyethylene, Bound Seam, White, Covers Head, Mouth, Nose , 100 PK

  • Mfr # IC666BWHMD01000C

  • Zoro # G2849835


product price: $332.49
/pk 100, $3.32/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Size
M
Closure Type
Snap
Seam Style
Bound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC666BWHMD01000C
Zoro #
G2849835
UPC #
-
Country of Origin
China

Dimensions

Size
M
Overall Length
18 in
Named Size
M

Details

Item
Hood
Color
White
Material
Polyethylene
Closure Type
Snap
Seam Style
Bound
Areas Covered
Head, Mouth, Nose
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529 (Method A and B)
Series
Tyvek IsoClean
Package Type
Clean, Individual
Hood Material
Tyvek(R) IsoClean(R)
Cleanroom Class
ISO 6 (Class 1,000) and above
Federal 209E Clean Room Class
1,000
Reduced Spray
Yes
Material Performance
Light Duty
Protection Type
Cleanroom
Material Weight
0.05 lb
ISO Class
ISO 6
Garment Style
Hood
Ventilated
No
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Gas Tight
No
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Anti-Static
No
Areas Exposed
Eyes
Packaging
Individually Packaged
Liquid Tight
No
Stitching Material
Polyester
Hood Style
Open
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Sterile/Non-Sterile
Non-sterile
Lining Material
Polyethylene
Spray Tight
No
Type
Open
Sterilization Status
Non-Sterile
Hood Window Type
Not Window/Face Shield Fitted
Clean Process Status
Clean Processed
Liquid Dispersal Type
Splash
Federal 209E Cleanroom Class
1,000

Description

Hood, Anti-Static No, Areas Covered Head, Mouth, Nose, Areas Exposed Eyes, Clean Process Status Clean Processed, Closure Type Snap, Color White, Federal 209E Cleanroom Class 1,000, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Hood Style Open, Hood Window Type Not Window/Face Shield Fitted, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Lining Material Polyethylene, Liquid Dispersal Type Splash, Liquid Tight No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.