This item is Discontinued.

Dupont Chemical Resistant Coveralls, Hooded Coverall, 3XL, Tychem(R) 4000, Elastic Wrist, Bound Seam SL122BWH3X0012BN

This item is Discontinued.

Dupont

Chemical Resistant Coveralls, Hooded Coverall, 3XL, Tychem(R) 4000, Elastic Wrist, Bound Seam (Discontinued)

Mfr # SL122BWH3X0012BN
Zoro # G3712059
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL122BWH3X0012BN
Zoro #
G3712059
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Fits Chest Size
47-1/4 in to 50-3/4 in
Fits Waist Size
59 1/2 in
Thickness
13 mil
Chest Size - Maximum
50 3/4 in
Chest Size - Minimum
47 1/4 in
Maximum Height
76 in
Minimum Height
74 in

Details

Item
Chemical Resistant Coveralls
Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
misting
Fabric Weight
3.6 oz
Inseam
31 in
Series
SL122BWH
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall
Color Family
Whites
Level of Protection
Liquid Tight
Brand and Series
Dupont
High-Visibility
No
Closure Features
Storm Flap
Hood Style
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671, Meets ASTM F739
Collar Style
Plain
Attached Hood
Yes
Wrist Closure
Elastic
Material Weight
3.6 oz/sq yd
Flame Resistance and Retardance Ratings
16 CFR 1610

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Attached Hood Yes, Chest Size - Maximum 50 3/4 in, Chest Size - Minimum 47 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings 16 CFR 1610, Height - Maximum 76 in, Height - Minimum 74 in, High-Visibility No, Hood Style Elastic, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.