Shop DUPONT

Chemical Resistant Coveralls, Hooded Coverall, 3XL, Tyvek(R) 400, Elastic Wrist, Elastic Ankle

  • Mfr # TY127SWH3X0025NF

  • Zoro # G1830136


product price: 
$
288.99
/pk 25, $11.56/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY127SWH3X0025NF
Zoro #
G1830136
UPC #
-
Country of Origin
Mexico
Item
Chemical Resistant Coveralls
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Fabric Weight
1.2 oz
Inseam
31 1/2 in
Series
TY127SWH
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall
Level of Protection
Reduced Spray
Color Family
Whites
Features
Comfort Fit Design
Brand and Series
Dupont
High-Visibility
No
Material Weight
1.2 oz/sq yd
Hood Style
Respirator Fit
Wrist Closure
Elastic
Attached Hood
Yes
Reduced Spray
Yes
Flame Resistance and Retardance Ratings
16 CFR 1610
Closure Features
Storm Flap
Pathogen and Chemical Ratings
Meets ASTM F739

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 52 3/4 in, Chest Size - Minimum 49 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in

Ratings & reviews