SFR Attached Hood Respirator Fit. Front Zipper Closure. Chin Flap. Storm Flap. Elastic Ankles. Elastic Waist.Green. 7X

  • Mfr # QS127TGR7X000400
  • Zoro # G0741242
product price: 
$
257.99
/pk of 4, $64.50/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Tychem 2000 SFR
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS127TGR7X000400
Zoro #
G0741242
UPC #
888120016725
Country of Origin
Multiple

Dimensions

Size
7XL
Fits Chest Size
Chin Flap with Double-Sided Adhesive Tape, Covered, Braided Elastic Openings at Wrist and Ankle for Tighter Fit, Nylon Zipper with Large Metal Pull, Respirator-Fit Hood Lined with ProShield(R) 6 SFR Fabric
Thickness
7.5 mil
Minimum Height
84 in
Chest Size - Minimum
61 in
Chest Size - Maximum
64-1/4 in
Maximum Height
85 in

Details

Item
Coveralls
Color
Green
Material
Tychem 2000 SFR
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
3.2 oz
Inseam
35 3/4 in
Series
Tychem 2000 SFR
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Secondary Flame Resistance
Coverall Style
Hooded
Features
Chin Flap with Double-Sided Adhesive Tape, Covered, Braided Elastic Openings at Wrist and Ankle for Tighter Fit, Nylon Zipper with Large Metal Pull, Respirator-Fit Hood Lined with ProShield(R) 6 SFR Fabric
Level of Protection
Secondary Flame Resistant
Attached Hood
Yes
Hood Style
Respirator Fit
Liquid Tight
Yes
Spray Tight
Yes
Reduced Spray
Yes
Garment Style
Coverall
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Material Weight
3.2 oz/sq yd
Includes Boot Covers
No
Gas Tight
No
Includes Thumb Loops
No
Includes Outer Boot Flaps
No
Anti-Static
No
Material Performance
Light Duty
Closure Features
Storm Flap
Packaging
Bulk
Brand and Series
Dupont Tychem(R) 2000 SFR
High-Visibility
No
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Wrist Closure
Elastic
EPA Protection Level
B
Clean Process Status
Not Clean Processed
Front Closure
Zipper
Shell Material
Tychem(R) 2000 SFR
Wire Color
Green

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 64 in, Chest Size - Minimum 61 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Green, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products