Shop INTERNATIONAL ENVIROGUARD
See all product information
Create Account
Chemical Resistant Coveralls, Hooded Coverall, XL, Pyroguard(R) CRFR, Elastic Wrist, Elastic Ankle
- Mfr # 9115T-XL
- Zoro # G5165851
product price:Â
$
223.99
/pk of 6, $37.33/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Bi-Laminate
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9115T-XL
- Zoro #
- G5165851
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- XL
- Fits Waist Size
- 40 in to 42 in
- Fits Chest Size
- Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Proprietary Bi-Laminate Fabric Protects Against Flames and Chemicals
- Sleeve Length
- 35 in
- Minimum Height
- 67 in
- Maximum Height
- 75 in
- Maximum Waist Size
- 42 in
- Chest Size - Maximum
- 45 in
- Chest Size - Minimum
- 42 in
- Minimum Waist Size
- 40 in
Description
Hooded Chemical-Resistant FR Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 45 in, Chest Size - Minimum 42 in, Closure Features Storm Flap, Closure Type Zipper, Color Green, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Proprietary Bi-Laminate Fabric Protects Against Flames and Chemicals
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.