This item is Discontinued.

Dupont Chemical Resistant Coveralls, Hooded Coverall, M, Tychem(R) 2000, Elastic Wrist, Bound Seam, Yellow QC122BYLMD0012BN

This item is Discontinued.

Dupont

Chemical Resistant Coveralls, Hooded Coverall, M, Tychem(R) 2000, Elastic Wrist, Bound Seam, Yellow (Discontinued)

Mfr # QC122BYLMD0012BN
Zoro # G0468520
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QC122BYLMD0012BN
Zoro #
G0468520
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Fits Waist Size
47 in
Thickness
10 Mil
Fits Chest Size
35-1/4 in to 38-3/4 in
Chest Size - Maximum
38 3/4 in
Chest Size - Minimum
35 1/4 in
Minimum Height
63 in
Maximum Height
69 in

Details

Item
Chemical Resistant Coveralls
Color
Yellow
Material
Tychem(R) 2000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
misting
Fabric Weight
2.5 oz
Inseam
27 1/2 in
Series
QC122BY
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall
Level of Protection
Liquid Tight
Color Family
Yellows
Features
Integrated Socks Composed of Garment Material, Tightly Sewn Seam is Covered with Garment Fabric to Reinforce Seam and Reduce Potential for Particle Penetration
Closure Features
Storm Flap
Brand and Series
Dupont
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Wrist Closure
Elastic
Hood Style
Elastic
Material Weight
2.5 oz/sq yd
Attached Hood
Yes
Pathogen and Chemical Ratings
Meets ASTM F739
Reduced Spray
Yes

Description

Hooded Chemical Resistant Coveralls, Attached Hood Yes, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Closure Features Storm Flap, Closure Type Adhesive, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Integrated Socks Composed of Garment Material, Tightly Sewn Seam is Covered with Garment Fabric to Reinforce Seam and Reduce Potential for Particle Penetration, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Height - Maximum 69 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.