This item is Discontinued.

Dupont Chemical Resistant Coveralls, Hooded Coverall, Tychem(R) 6000 FR, Elastic Wrist, Taped Seam, Orange TP199TORXL0002BN

This item is Discontinued.

Dupont

Chemical Resistant Coveralls, Hooded Coverall, Tychem(R) 6000 FR, Elastic Wrist, Taped Seam, Orange (Discontinued)

Mfr # TP199TORXL0002BN
Zoro # G2276821
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TP199TORXL0002BN
Zoro #
G2276821
UPC #
-
Country of Origin
United States

Dimensions

Fits Waist Size
53 in
Thickness
34 mil
Fits Chest Size
42-3/4 in to 46-1/4 in
Disposable Clothing Size
XL
Chest Size - Minimum
42 3/4 in
Height - Maximum
74 in
Chest Size - Maximum
46 1/4 in
Named Size
XL
Height - Minimum
68 in

Details

Item
Chemical Resistant Coveralls
Color
Orange
Material
Tychem(R) 6000 FR
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
8.2 oz
Inseam
29 1/2 in
Series
Tychem 6000 FR
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall
Ankle Style
Elastic
Cuff Styles
Elastic
Level of Protection
Liquid Tight
Color Family
Oranges
Disposable Clothing Primary Material
Tychem(R) 6000 FR
ATPV Rating
15 cal/sq cm
Coverall Material
Tychem(R) 6000 FR
Pathogen & Chemical Ratings
ASTM F1001, ASTM F1670, ASTM F1671, ASTM F1383
Closure Features
Storm Flap
Flame Resistance & Retardance Ratings
16 CFR 1610
Brand and Series
Dupont
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Material Weight
8.2 oz/sq yd
Attached Hood
Yes
Reduced Spray
Yes
Hazard Risk Category
2
Wrist Closure
Elastic
Includes Outer Boot Flaps
Yes
High-Visibility
Yes
Specialized Hazard Type
Bloodborne Pathogens, CBRN
Hood Style
Respirator Fit
Flame Resistance and Retardance Ratings
NFPA 1992; NFPA 70E

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, ATPV Rating 15 cal/sq cm, Attached Hood Yes, Chest Size - Maximum 46 1/4 in, Chest Size - Minimum 42 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 1992; NFPA 70E, Hazard Risk Category 2, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 74 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.