Shop DUPONT

Hooded Coverall, 3XL, Gray, Tychem(R) 6000, Elastic

  • Mfr # TF186TGY3X0006PI
  • Zoro # G3783179

product price: 
$
1,810.99
/pk of 6, $301.83/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Tychem 6000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TF186TGY3X0006PI
Zoro #
G3783179
UPC #
-
Country of Origin
Mexico
Item
Coveralls
Color
Gray
Material
Tychem 6000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
3.5 oz/sq yd
Inseam
30 in
Series
Tychem 6000
Hazard Protection Type
Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Level of Protection
Liquid Tight
Color Family
Grays
Includes Outer Boot Flaps
No
Closure Features
Storm Flap
Spray Tight
Yes
Material Performance
Light Duty
Garment Style
Coverall
Material Weight
3.5 oz/sq yd
Hood Style
Respirator Fit
Attached Hood
Yes
Reduced Spray
Yes
Packaging
Bulk
Includes Thumb Loops
No
Coverall Construction
Hooded with Attached Gloves and Socks
Anti-Static
No
Liquid Tight
Yes
Includes Boot Covers
No
Gas Tight
No
Brand and Series
Dupont Tychem(R) 6000
High-Visibility
No
EPA Protection Level
B
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Front Closure
Zipper
Shell Material
Tychem(R) 6000
Wire Color
Gray
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Attached Glove Material
Butyl Rubber
Traction Material
Tychem 6000

Dimensions

Size
3XL
Fits Chest Size
50 3/4 in to 54 1/4 in
Maximum Height
76 in
Minimum Height
74 in
Chest Size - Maximum
54 1/4 in
Chest Size - Minimum
50-3/4 in

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.