This item is Discontinued.

Dupont Chemical Resistant Coveralls, Hooded, Non-Woven Polypropylene, Elastic Wrist, Elastic Ankle, Tan C3198TTN2X000600

Chemical Resistant Coveralls, Hooded, Non-Woven Polypropylene, Elastic Wrist, Elastic Ankle, Tan (Discontinued)

  • Mfr # C3198TTN2X000600
  • Zoro # G0111350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3198TTN2X000600
Zoro #
G0111350
UPC #
-
Country of Origin
United States

Dimensions

Fits Waist Size
48 3/4 in to 52 1/4 in
Thickness
18 Mil
Disposable Clothing Size
2XL
Fits Chest Size
48 3/4 in to 52 1/4 in
Minimum Chest Size
44 3/4 in
Maximum Height
76 in
Maximum Chest Size
52 1/4 in
Minimum Height
72 in
Chest Size - Minimum
44 3/4 in
Height - Minimum
72 in
Chest Size - Maximum
52 1/4 in
Named Size
2XL
Height - Maximum
76 in

Details

Item
Chemical Resistant Coveralls
Color
Tan
Material
Non-Woven Polypropylene
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
NFPA 1992
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.4 oz
Inseam
30 in
Series
Tychem CPF 3
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Color Family
Browns
Ankle Style
Elastic
Level of Protection
Liquid Tight
Cuff Styles
Elastic
Disposable Clothing Primary Material
Tychem(R) 5000
Features
Waste Cleanup, Industrial Hazmat Teams, Utilities and Domestic Preparedness
High Visibility
No
EPA Level
B
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Liquid Tight
Yes
Pathogen & Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Material Performance
Light Duty
Includes Thumb Loops
No
Material Weight
4.4 oz/sq yd
Hood Style
Respirator Fit
Protection Type
Chemical
Spray Tight
Yes
Closure Features
Zipper
Gas Tight
No
Packaging
Bulk
Attached Hood
Yes
Coverall Material
Tychem(R) 5000
Sterile/Non-Sterile
Non-Sterile
Garment Style
Coverall
Includes Outer Boot Flaps
No
Anti-Static
No
Includes Boot Covers
No
Reduced Spray
Yes
Brand and Series
Dupont Tychem(R) 5000
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
NFPA 1992
Sterilization Status
Non-Sterile
Collar Style
Plain
EPA Protection Level
B

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 52 1/4 in, Chest Size - Minimum 44 3/4 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level B, Features Waste Cleanup, Industrial Hazmat Teams, Utilities and Domestic Preparedness, Flame Resistance and Retardance Ratings NFPA 1992, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.