This item is Discontinued.

Dupont Hooded Coverall, Elastic, Tan, 5XL, PK6 C3198TTN5X0006WG

Hooded Coverall, Elastic, Tan, 5XL, PK6 (Discontinued)

  • Mfr # C3198TTN5X0006WG
  • Zoro # G0111375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3198TTN5X0006WG
Zoro #
G0111375
UPC #
-
Country of Origin
United States

Dimensions

Size
5XL
Disposable Clothing Size
5XL
Fits Chest Size
60 3/4 in to 64 1/4 in
Thickness
18 mil
Fits Waist Size
60 3/4 in to 64 1/4 in
Maximum Height
82 in
Maximum Chest Size
64 1/4 in
Minimum Chest Size
44 3/4 in
Minimum Height
79 in
Named Size
5XL

Details

Level of Protection
Liquid Tight
Coverall Style
Hooded Coverall
Material
Non-Woven Polypropylene
Disposable Clothing Primary Material
Tychem(R) 5000
Series
Tychem CPF 3
Fabric Weight
4.4 oz
Inseam
33 in
Ankle Style
Elastic
Item
Hooded Chemical Resistant Coveralls
Seam Style
Taped
Closure Type
Zipper
Color
Tan
Features
Waste Cleanup, Industrial Hazmat Teams, Utilities and Domestic Preparedness
Cuff Style
Elastic
Standards
NFPA 1992
Material Weight
4.4 oz/sq yd
Material Performance
Light Duty
Attached Glove Style
Inner/Outer
Includes Outer Boot Flaps
No
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Includes Thumb Loops
No
Hood Style
Respirator Fit
Reduced Spray
Yes
Gas Tight
No
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Construction
Hooded with Attached Gloves and Elastic Ankles
Protection Type
Chemical
Includes Boot Covers
No
Sterile/Non-Sterile
Non-Sterile
Attached Hood
Yes
Garment Style
Coverall
Closure Features
Zipper
Spray Tight
Yes
Packaging
Bulk
Liquid Tight
Yes
Anti-Static
No
Brand and Series
Dupont Tychem(R) 5000
High-Visibility
No
Accessory Type
Hooded Chemical Resistant Coveralls
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Liquid Dispersal Type
Splash, Spray
Wrist Closure
Elastic
EPA Protection Level
B
Ankle Closure
Elastic
Flame Resistance and Retardance Ratings
NFPA 1992

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Glove Style Inner/Outer, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 64 1/4 in, Chest Size - Minimum 44 3/4 in, Closure Features Zipper, Closure Type Zipper, Color Tan, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level B, Features Waste Cleanup, Industrial Hazmat Teams, Utilities and Domestic Preparedness, Flame Resistance and Retardance Ratings NFPA 1992

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.