This item is Discontinued.

Dupont Hooded Coverall, Elastic, Tan, L, PK6 C3198TTNLG0006WG

Hooded Coverall, Elastic, Tan, L, PK6 (Discontinued)

  • Mfr # C3198TTNLG0006WG
  • Zoro # G0111445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3198TTNLG0006WG
Zoro #
G0111445
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Disposable Clothing Size
L
Fits Chest Size
40 3/4 in to 44 1/4 in
Thickness
18 mil
Fits Waist Size
40 3/4 in to 44 1/4 in
Maximum Chest Size
44 1/4 in
Minimum Chest Size
44 3/4 in
Maximum Height
69 in
Minimum Height
65 in
Named Size
L

Details

Level of Protection
Liquid Tight
Coverall Style
Hooded Coverall
Disposable Clothing Primary Material
Tychem(R) 5000
Material
Non-Woven Polypropylene
Series
Tychem CPF 3
Fabric Weight
4.4 oz
Inseam
29 in
Ankle Style
Elastic
Item
Hooded Chemical Resistant Coveralls
Seam Style
Taped
Closure Type
Zipper
Color
Tan
Features
Waste Cleanup, Industrial Hazmat Teams, Utilities and Domestic Preparedness
Cuff Style
Elastic
Standards
NFPA 1992
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Material Performance
Light Duty
Sterile/Non-Sterile
Non-Sterile
Includes Boot Covers
No
Garment Style
Coverall
Includes Thumb Loops
No
Reduced Spray
Yes
Packaging
Bulk
Material Weight
4.4 oz/sq yd
Coverall Construction
Hooded with Attached Gloves and Elastic Ankles
Hood Style
Respirator Fit
Liquid Tight
Yes
Anti-Static
No
Attached Glove Style
Inner/Outer
Attached Hood
Yes
Includes Outer Boot Flaps
No
Gas Tight
No
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Closure Features
Zipper
Spray Tight
Yes
Protection Type
Chemical
Brand and Series
Dupont Tychem(R) 5000
High-Visibility
No
Accessory Type
Hooded Chemical Resistant Coveralls
EPA Protection Level
B
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
NFPA 1992
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Liquid Dispersal Type
Splash, Spray
Ankle Closure
Elastic

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Glove Style Inner/Outer, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 44 1/4 in, Chest Size - Minimum 44 3/4 in, Closure Features Zipper, Closure Type Zipper, Color Tan, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level B, Features Waste Cleanup, Industrial Hazmat Teams, Utilities and Domestic Preparedness, Flame Resistance and Retardance Ratings NFPA 1992

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.