This item is Discontinued.

Dupont Hooded Disposable Coveralls, 3XL, 25 , White, Tyvek(R) 500, 2-Way Zipper/Storm Flap TY198SWH3X002500

Hooded Disposable Coveralls, 3XL, 25 , White, Tyvek(R) 500, 2-Way Zipper/Storm Flap (Discontinued)

  • Mfr # TY198SWH3X002500
  • Zoro # G4848247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY198SWH3X002500
Zoro #
G4848247
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3XL
Fits Chest Size
30 1/2 in
Disposable Clothing Size
3XL

Details

Item
Hooded Disposable Coveralls
Color
White
Material
Tyvek(R) 500
Seam Style
Serged
Closure Type
Storm Flap, Zipper
Level of Protection
Liquid Tight
Standards
EN 1073-2, EN 14126, EN 1149-5, ISO 16603
Fabric Weight
1.75 oz
Inseam
34 1/4 in
Series
Tyvek(R) 500
Coverall Style
Hooded Coverall
Cuff Styles
Elastic
Ankle Style
Elastic
Color Family
Whites
Cuff Style
Elastic
Disposable Clothing Primary Material
Tyvek(R) 500

Description

Hooded Disposable Coveralls, Closure Type Storm Flap, Zipper, Color White, Coverall Style Hooded Coverall, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.