This item is Discontinued.

Dupont Hooded Coverall, Sock Boot, Tan, 4XL, PK6 C3128TTN4X00062K

Hooded Coverall, Sock Boot, Tan, 4XL, PK6 (Discontinued)

  • Mfr # C3128TTN4X00062K
  • Zoro # G0114193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3128TTN4X00062K
Zoro #
G0114193
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Disposable Clothing Size
4XL
Fits Chest Size
55-1/4 in to 58-3/4 in
Thickness
18 mil
Minimum Chest Size
44 3/4 in
Named Size
4XL

Details

Level of Protection
Liquid Tight
Coverall Style
Hooded Coverall
Material
Tychem(R) 5000
Disposable Clothing Primary Material
Tychem(R) 5000
Fabric Weight
4.4 oz
Series
Tychem 5000
Inseam
31 3/4 in
Ankle Style
Attached Socks
Item
Coverall
Seam Style
Taped
Closure Type
Zipper
Color
Tan
Features
Elastic Opening for Tighter Fit at Wrist
Standards
ASTM D1777, ASTM D3776, ASTM D5034, ASTM D5587
Cuff Style
Elastic
Liquid Tight
Yes
Anti-Static
No
Material Weight
4.4 oz/sq yd
Includes Boot Covers
No
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Gas Tight
No
Material Performance
Light Duty
Sterile/Non-Sterile
Non-Sterile
Hood Style
Elastic
Garment Style
Coverall
Reduced Spray
Yes
Closure Features
Storm Flap
Includes Thumb Loops
No
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Packaging
Bulk
Protection Type
Chemical
Attached Hood
Yes
Includes Outer Boot Flaps
Yes
Spray Tight
Yes
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Brand and Series
Dupont Tychem(R) 5000
High-Visibility
No
Accessory Type
Coveralls
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Liquid Dispersal Type
Splash, Spray
Ankle Closure
Attached Socks
EPA Protection Level
B

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 58 3/4 in, Chest Size - Minimum 55 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Tan, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level B, Features Elastic Opening for Tighter Fit at Wrist, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.