This item is Discontinued.

Dupont Hooded Coverall, Socks/Boot Flaps, 5XL, PK2 BR128TYL5X0002BN

Hooded Coverall, Socks/Boot Flaps, 5XL, PK2 (Discontinued)

  • Mfr # BR128TYL5X0002BN
  • Zoro # G0115155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR128TYL5X0002BN
Zoro #
G0115155
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5XL
Disposable Clothing Size
5XL
Thickness
18 mil
Fits Waist Size
65 1/2 in
Fits Chest Size
58-3/4 in to 62-1/4 in
Named Size
5XL

Details

Level of Protection
Liquid Tight
Coverall Style
Hooded Coverall
Disposable Clothing Primary Material
Tychem(R) 9000
Material
Tychem(R) 9000
Fabric Weight
7.4 oz
Series
Tychem BR
Ankle Style
Elastic
Item
Hooded Chemical Resistant Coveralls
Inseam
33 1/2 in
Seam Style
Taped
Color
Yellow
Closure Type
Zipper
Features
Multi-Layer Composite Barrier Laminated to a Strong, Non-Woven Substrate
Cuff Style
Elastic
Standards
ASTM D1777, ASTM D3776, ASTM D5034, ASTM D5597, ASTM D751
Closure Features
Zipper
Brand and Series
Dupont
High-Visibility
No
Accessory Type
Hooded Chemical Resistant Coveralls
Ankle Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610
Wrist Closure
Elastic
Attached Hood
Yes
Hood Style
Respirator Fit
Pathogen and Chemical Ratings
Meets ASTM F1383

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Multi-Layer Composite Barrier Laminated to a Strong, Non-Woven Substrate, Flame Resistance and Retardance Ratings 16 CFR 1610, High-Visibility No, Hood Style Respirator Fit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.