This item is Discontinued.

Dupont Hooded Coverall, Socks/Boot Flaps, 5XL, PK2 TP198TGY5X000200

Hooded Coverall, Socks/Boot Flaps, 5XL, PK2 (Discontinued)

  • Mfr # TP198TGY5X000200
  • Zoro # G0111910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP198TGY5X000200
Zoro #
G0111910
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL
Disposable Clothing Size
5XL
Fits Chest Size
59 3/4 in to 63 1/4 in
Fits Waist Size
59 3/4 in to 63 1/4 in
Thickness
34 mil
Maximum Chest Size
63 1/4 in
Maximum Height
82 in
Minimum Chest Size
44 3/4 in
Minimum Height
79 in
Named Size
5XL

Details

Level of Protection
Liquid Tight
Coverall Style
Hooded Coverall
Disposable Clothing Primary Material
Tychem(R) 6000 FR
Material
Tychem(R) 6000 FR
Fabric Weight
8.2 oz
Series
Tychem 6000 FR
Inseam
31 1/2 in
Item
Hooded Chemical Resistant Coveralls
Ankle Style
Elastic
Seam Style
Taped
Closure Type
Hook-and-Loop
Color
Gray
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D5733, ASTM D751
Hazard Risk Category (HRC)
2
ATPV Rating
15 cal/sq cm
Gas Tight
No
Material Weight
8.2 oz/sq yd
Material Performance
Light Duty
Liquid Tight
Yes
Hazard Protection Type
Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders, Secondary Flame Resistance
Includes Outer Boot Flaps
No
Closure Features
Double Storm Flap
Spray Tight
Yes
Attached Hood
Yes
Reduced Spray
Yes
Includes Thumb Loops
No
Hood Style
Respirator Fit
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Packaging
Bulk
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Includes Boot Covers
No
Sterile/Non-Sterile
Non-Sterile
Anti-Static
No
Garment Style
Coverall
Protection Type
Chemical
Brand and Series
Dupont Tychem(R) 6000 FR
High-Visibility
No
Accessory Type
Hooded Chemical Resistant Coveralls
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Sterilization Status
Non-Sterile
Ankle Closure
Open
Wrist Closure
Elastic
EPA Protection Level
B
Flame Resistance and Retardance Ratings
16 CFR 1610; NFPA 1992; NFPA 2112; NFPA 70E

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Open, Anti-Static No, ATPV Rating 15 cal/sq cm, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 63 1/4 in, Chest Size - Minimum 59 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610; NFPA 1992; NFPA 2112; NFPA 70E, Gas Tight No, Hazard Risk Category 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.