This item is Discontinued.

Dupont Hooded Coverall, Socks/Boot Flaps, 5XL, PK2 TP199TGY5X000200

Hooded Coverall, Socks/Boot Flaps, 5XL, PK2 (Discontinued)

  • Mfr # TP199TGY5X000200
  • Zoro # G0112364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP199TGY5X000200
Zoro #
G0112364
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL
Disposable Clothing Size
5XL
Fits Waist Size
59 3/4 in to 63 1/4 in
Thickness
34 mil
Fits Chest Size
59 3/4 in to 63 1/4 in
Maximum Height
82 in
Minimum Chest Size
44 3/4 in
Maximum Chest Size
63 1/4 in
Minimum Height
79 in
Named Size
5XL

Details

Level of Protection
Liquid Tight
Coverall Style
Hooded Coverall
Material
Tychem(R) 6000 FR
Disposable Clothing Primary Material
Tychem(R) 6000 FR
Series
Tychem 6000 FR
Fabric Weight
8.2 oz
Item
Hooded Chemical Resistant Coveralls
Ankle Style
Attached Socks
Inseam
33 in
Seam Style
Taped
Color
Gray
Closure Type
Hook-and-Loop
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D5733, ASTM D751
ATPV Rating
15 cal/sq cm
Hazard Risk Category (HRC)
2
Anti-Static
No
Hood Style
Respirator Fit
Material Weight
8.2 oz/sq yd
Hazard Protection Type
Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders, Secondary Flame Resistance
Includes Outer Boot Flaps
Yes
Includes Thumb Loops
No
Reduced Spray
Yes
Packaging
Bulk
Garment Style
Coverall
Spray Tight
Yes
Sterile/Non-Sterile
Non-Sterile
Liquid Tight
Yes
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Protection Type
Chemical
Attached Hood
Yes
Closure Features
Double Storm Flap
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Includes Boot Covers
No
Material Performance
Light Duty
Gas Tight
No
Brand and Series
Dupont Tychem(R) 6000 FR
High-Visibility
No
Accessory Type
Hooded Chemical Resistant Coveralls
EPA Protection Level
B
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610; NFPA 1992; NFPA 2112; NFPA 70E
Ankle Closure
Attached Socks
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Anti-Static No, ATPV Rating 15 cal/sq cm, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 63 1/4 in, Chest Size - Minimum 59 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610; NFPA 1992; NFPA 2112; NFPA 70E, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.