Coverall. Respirator Fit Hood. Elastic Wrists and Ankles. Double Storm Flap. Gray. 6X

  • Mfr # TF145TGY6X000600

  • Zoro # G0111962


product price:  $528.99
/pk 6, $88.17/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Tychem(R) 6000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF145TGY6X000600
Zoro #
G0111962
UPC #
-
Country of Origin
Multiple

Dimensions

Size
6XL
Fits Chest Size
62 3/4 in to 66 1/4 in
Fits Waist Size
62 3/4 in to 66 1/4 in
Thickness
7 mil
Minimum Height
81 in
Maximum Height
85 in
Chest Size - Minimum
62-3/4 in
Chest Size - Maximum
66 1/4 in

Details

Item
Coveralls
Color
Gray
Material
Tychem(R) 6000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
3.5 oz
Inseam
34 3/4 in
Series
Tychem 6000
Hazard Protection Type
Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Color Family
Grays
Level of Protection
Liquid Tight
Features
Three-Piece Hood Design
Material Performance
Light Duty
Includes Thumb Loops
No
Attached Hood
Yes
Gas Tight
No
Material Weight
3.5 oz/sq yd
Includes Outer Boot Flaps
No
Closure Features
Storm Flap
Packaging
Bulk
Spray Tight
Yes
Reduced Spray
Yes
Liquid Tight
Yes
Anti-Static
No
Includes Boot Covers
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Garment Style
Coverall
Hood Style
Respirator Fit
Brand and Series
Dupont Tychem(R) 6000
High-Visibility
No
EPA Protection Level
B
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 66 1/4 in, Chest Size - Minimum 62 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Three-Piece Hood Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.