This item is Discontinued.

Dupont Hooded Coverall, Socks/Boot Flaps, 7XL, PK2 BR128TYL7X000200

Hooded Coverall, Socks/Boot Flaps, 7XL, PK2 (Discontinued)

  • Mfr # BR128TYL7X000200
  • Zoro # G0111034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR128TYL7X000200
Zoro #
G0111034
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7XL
Disposable Clothing Size
7XL
Fits Chest Size
61 1/4 in to 64 3/4 in
Thickness
18 mil
Fits Waist Size
61 1/4 in to 64 3/4 in
Minimum Chest Size
44 3/4 in
Maximum Chest Size
64 3/4 in
Minimum Height
84 in
Named Size
7XL

Details

Level of Protection
Liquid Tight
Coverall Style
Hooded Coverall
Disposable Clothing Primary Material
Tychem(R) 9000
Material
Non-Woven Polypropylene
Series
Tychem BR
Fabric Weight
7.4 oz
Ankle Style
Attached Socks
Item
Hooded Chemical Resistant Coveralls
Inseam
36 1/2 in
Seam Style
Taped
Closure Type
Zipper
Color
Yellow
Features
Multi-Layer Composite Barrier Laminated to a Strong, Non-Woven Substrate
Cuff Style
Elastic
Standards
ASTM D1777, D3776, D751, D5597, D5034
Garment Style
Coverall
Protection Type
Chemical
Hood Style
Respirator Fit
Sterile/Non-Sterile
Non-Sterile
Spray Tight
Yes
Anti-Static
No
Hazard Protection Type
Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Includes Thumb Loops
No
Material Weight
8.1 oz/sq yd
Includes Outer Boot Flaps
No
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Gas Tight
No
Includes Boot Covers
No
Packaging
Bulk
Reduced Spray
Yes
Attached Hood
Yes
Liquid Tight
Yes
Closure Features
Zipper
Material Performance
Heavy Duty
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Brand and Series
Dupont Tychem(R) 9000
High-Visibility
No
Accessory Type
Hooded Chemical Resistant Coveralls
Wrist Closure
Elastic
Collar Style
Plain
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
EPA Protection Level
B
Ankle Closure
Elastic

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 64 3/4 in, Chest Size - Minimum 44 3/4 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level B, Features Multi-Layer Composite Barrier Laminated to a Strong, Non-Woven Substrate, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.