Zoro Homepage
This item is Discontinued.
Dupont Chemical Resistant Coveralls, Hooded Coverall, Tychem(R) 5000, Elastic Wrist, Elastic Ankle, Tan C3128TTNMD0006BN

Chemical Resistant Coveralls, Hooded Coverall, Tychem(R) 5000, Elastic Wrist, Elastic Ankle, Tan (Discontinued)

  • Mfr # C3128TTNMD0006BN
  • Zoro # G0115252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3128TTNMD0006BN
Zoro #
G0115252
UPC #
-
Country of Origin
United States

Dimensions

Fits Chest Size
34-3/4 in to 38-1/4 in
Disposable Clothing Size
M
Fits Waist Size
47 in
Thickness
18 mil
Chest Size - Maximum
38 1/4 in
Named Size
M
Height - Minimum
63 in
Height - Maximum
69 in
Chest Size - Minimum
34 3/4 in

Details

Item
Chemical Resistant Coveralls
Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Fabric Weight
4.4 oz
Inseam
27 3/4 in
Series
Tychem 5000
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall
Disposable Clothing Primary Material
Tychem(R) 5000
Cuff Styles
Elastic
Color Family
Browns
Level of Protection
Liquid Tight
Ankle Style
Elastic
Features
Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing
High Visibility
No
Pathogen & Chemical Ratings
ASTM F1670, ASTM F1671
Closure Features
Storm Flap
Coverall Material
Tychem(R) 5000
Flame Resistance & Retardance Ratings
16 CFR 1610
Brand and Series
Dupont
High-Visibility
No
Hood Style
Elastic
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F739
Attached Hood
Yes
Material Weight
4.4 oz/sq yd
Includes Slip Resistant Sole
No
Includes Outer Boot Flaps
Yes
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 38 1/4 in, Chest Size - Minimum 34 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Tan, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.