Zoro Homepage
This item is Discontinued.
Dupont Hooded Coverall, Socks/Boot Flaps, M, PK6 C3199TTNMD0006WG

Hooded Coverall, Socks/Boot Flaps, M, PK6 (Discontinued)

  • Mfr # C3199TTNMD0006WG
  • Zoro # G0111210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3199TTNMD0006WG
Zoro #
G0111210
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M
Disposable Clothing Size
M
Fits Chest Size
36 3/4 in to 40 1/4 in
Fits Waist Size
36 3/4 in to 40 1/4 in
Thickness
18 mil
Minimum Height
63 in
Minimum Chest Size
44 3/4 in
Maximum Chest Size
40 1/4 in
Maximum Height
67 in
Named Size
M

Details

Level of Protection
Liquid Tight
Coverall Style
Hooded Coverall
Disposable Clothing Primary Material
Tychem(R) 5000
Material
Non-Woven Polypropylene
Series
Tychem CPF 3
Fabric Weight
4.4 oz
Item
Hooded Chemical Resistant Coveralls
Inseam
28 in
Ankle Style
Attached Socks
Seam Style
Taped
Closure Type
Zipper
Color
Tan
Features
Waste Cleanup, Industrial Hazmat Teams, Utilities and Domestic Preparedness
Cuff Style
Elastic
Standards
NFPA 1992
Reduced Spray
Yes
Includes Boot Covers
No
Attached Glove Style
Inner/Outer
Includes Outer Boot Flaps
No
Closure Features
Zipper
Anti-Static
No
Hood Style
Respirator Fit
Liquid Tight
Yes
Gas Tight
No
Spray Tight
Yes
Attached Hood
Yes
Packaging
Bulk
Sterile/Non-Sterile
Non-Sterile
Material Weight
4.4 oz/sq yd
Material Performance
Light Duty
Garment Style
Coverall
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Includes Thumb Loops
No
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Protection Type
Chemical
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Brand and Series
Dupont Tychem(R) 5000
High-Visibility
No
Accessory Type
Hooded Chemical Resistant Coveralls
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Flame Resistance and Retardance Ratings
NFPA 1992
EPA Protection Level
B
Wrist Closure
Elastic
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash, Spray
Sterilization Status
Non-Sterile

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Glove Style Inner/Outer, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 40 1/4 in, Chest Size - Minimum 44 3/4 in, Closure Features Zipper, Closure Type Zipper, Color Tan, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level B, Features Waste Cleanup, Industrial Hazmat Teams, Utilities and Domestic Preparedness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.