Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dupont Hooded Coverall, Socks/Boot Flaps, S, PK6 C3199TTNSM0006BN

Hooded Coverall, Socks/Boot Flaps, S, PK6 (Discontinued)

  • Mfr # C3199TTNSM0006BN
  • Zoro # G0116573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3199TTNSM0006BN
Zoro #
G0116573
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Disposable Clothing Size
S
Fits Chest Size
32-3/4 in to 36-1/4 in
Thickness
18 mil
Fits Waist Size
44 1/2 in
Named Size
S

Details

Item
Hooded Chemical Resistant Coveralls
Color
Tan
Disposable Clothing Primary Material
Tychem(R) 5000
Material
Tychem(R) 5000
Fabric Weight
4.4 oz
Inseam
27 1/2 in
Closure Type
Zipper
Series
Tychem CPF 3
Features
Waste Cleanup, Industrial Hazmat Teams, Utilities and Domestic Preparedness
Ankle Style
With Attached Socks/Boot Flaps
Coverall Style
Hooded Coverall
Level of Protection
Liquid Tight
Standards
16 CFR 1610, ASTM D1777, ASTM D3776, ASTM D5034, ASTM D5587
Seam Style
Taped
Cuff Style
Elastic
Closure Features
Zipper
Brand and Series
Dupont
High-Visibility
No
Accessory Type
Hooded Chemical Resistant Coveralls
Hood Style
Respirator Fit
Flame Resistance and Retardance Ratings
NFPA 1992
Wrist Closure
Elastic
Attached Hood
Yes

Description

Hooded Chemical Resistant Coveralls, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Tan, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Waste Cleanup, Industrial Hazmat Teams, Utilities and Domestic Preparedness, Flame Resistance and Retardance Ratings NFPA 1992, High-Visibility No, Hood Style Respirator Fit, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.