This item is Discontinued.

Dupont Hooded Coverall, Socks/Boot Flaps, XL, PK6 C3199TTNXL0006WG

Hooded Coverall, Socks/Boot Flaps, XL, PK6 (Discontinued)

  • Mfr # C3199TTNXL0006WG
  • Zoro # G0111649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3199TTNXL0006WG
Zoro #
G0111649
UPC #
-
Country of Origin
Unknown

Dimensions

Size
XL
Disposable Clothing Size
XL
Fits Waist Size
44 3/4 in to 48 1/4 in
Fits Chest Size
44 3/4 in to 48 1/4 in
Thickness
18 mil
Maximum Chest Size
48 1/4 in
Minimum Chest Size
44 3/4 in
Maximum Height
74 in
Minimum Height
58 in
Named Size
XL

Details

Level of Protection
Liquid Tight
Coverall Style
Hooded Coverall
Material
Non-Woven Polypropylene
Disposable Clothing Primary Material
Tychem(R) 5000
Fabric Weight
4.4 oz
Series
Tychem CPF 3
Ankle Style
Attached Socks
Item
Hooded Chemical Resistant Coveralls
Inseam
29 1/2 in
Seam Style
Taped
Color
Tan
Closure Type
Zipper
Features
Waste Cleanup, Industrial Hazmat Teams, Utilities and Domestic Preparedness
Cuff Style
Elastic
Standards
NFPA 1992
Closure Features
Zipper
Packaging
Bulk
Gas Tight
No
Material Performance
Light Duty
Attached Hood
Yes
Spray Tight
Yes
Includes Boot Covers
No
Protection Type
Chemical
Attached Glove Style
Inner/Outer
Garment Style
Coverall
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Hood Style
Respirator Fit
Liquid Tight
Yes
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Anti-Static
No
Sterile/Non-Sterile
Non-Sterile
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Material Weight
4.4 oz/sq yd
Includes Outer Boot Flaps
No
Includes Thumb Loops
No
Reduced Spray
Yes
Brand and Series
Dupont Tychem(R) 5000
High-Visibility
No
Accessory Type
Hooded Chemical Resistant Coveralls
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Wrist Closure
Elastic
Ankle Closure
Attached Socks
EPA Protection Level
B
Flame Resistance and Retardance Ratings
NFPA 1992
Liquid Dispersal Type
Splash, Spray

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Glove Style Inner/Outer, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 48 1/4 in, Chest Size - Minimum 44 3/4 in, Closure Features Zipper, Closure Type Zipper, Color Tan, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level B, Features Waste Cleanup, Industrial Hazmat Teams, Utilities and Domestic Preparedness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.