Chemical Resistant Coveralls, Hooded Coverall, 5XL, Tyvek(R) 400, Elastic Wrist, Elastic Ankle

  • Mfr # TY122SWH5X0025NF

  • Zoro # G0082319


product price:  $337.99
/pk 25, $13.52/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY122SWH5X0025NF
Zoro #
G0082319
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5XL
Fits Chest Size
55-1/4 in to 59-3/4 in
Thickness
5.9 mil
Chest Size - Minimum
55 3/4 in
Chest Size - Maximum
59 1/4 in
Maximum Height
80 in
Minimum Height
79 in

Details

Item
Chemical Resistant Coveralls
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Fabric Weight
1.2 oz
Inseam
33 1/2 in
Series
TY122SWH
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall
Color Family
Whites
Level of Protection
Reduced Spray
Features
Comfort Fit Design
Closure Features
Storm Flap
Brand and Series
Dupont
High-Visibility
No
Reduced Spray
Yes
Material Weight
1.2 oz/sq yd
Hood Style
Respirator Fit
Includes Boot Covers
Yes
Attached Hood
Yes
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F739
Flame Resistance and Retardance Ratings
16 CFR 1610

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 59 1/4 in, Chest Size - Minimum 55 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 80 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.