Hooded Coveralls, 5XL, Gray, Tychem(R) 6000

  • Mfr # TF611TGY5X000111
  • Zoro # G9079854
product price: 
$
267.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Tychem 6000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TF611TGY5X000111
Zoro #
G9079854
UPC #
545020801400
Country of Origin
Cambodia

Dimensions

Size
5XL
Thickness
8 mil
Fits Chest Size
Reinforced Waist and Knees for Added Protection
Maximum Height
82 in
Minimum Height
79 in
Chest Size - Maximum
62 3/4 in
Chest Size - Minimum
59-1/4 in

Details

Item
Coveralls
Color
Gray
Material
Tychem 6000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
3.5 oz
Inseam
37 1/2 in
Series
Tychem 6000
Hazard Protection Type
Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Level of Protection
Reduced Spray
Features
Reinforced Waist and Knees for Added Protection
Packaging
Bulk
Anti-Static
No
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Garment Style
Coverall
Includes Boot Covers
No
Includes Outer Boot Flaps
Yes
Spray Tight
Yes
Material Weight
3.5 oz/sq yd
Closure Features
Double Storm Flap
Attached Hood
Yes
Hood Style
Elastic
Includes Thumb Loops
No
Material Performance
Light Duty
Liquid Tight
Yes
Reduced Spray
Yes
Attached Glove Style
Inner
Gas Tight
No
Brand and Series
Dupont Tychem(R) 6000
High-Visibility
No
Sterilization Status
Non-Sterile
EPA Protection Level
B
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Flame Resistance and Retardance Ratings
16 CFR 1610
Wrist Closure
Attached Glove
Clean Process Status
Not Clean Processed
Glove Material
LLDPE
Attached Glove Material
LLDPE
Front Closure
Zipper
Shell Material
Tychem(R) 6000
Wire Color
Gray

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Glove Style Inner, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 62 3/4 in, Chest Size - Minimum 59 1/4 in, Clean Process Status Not Clean Processed, Closure Features Double Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Reinforced Waist and Knees for Added Protection, Flame Resistance and Retardance Ratings 16 CFR 1610

Ratings & reviews