Hooded Coveralls, S, Gray, Tychem(R) 6000

  • Mfr # TF611TGYSM000109

  • Zoro # G9080012


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Tychem(R) 6000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TF611TGYSM000109
Zoro #
G9080012
UPC #
545020801356
Country of Origin
Cambodia

Dimensions

Size
S
Fits Chest Size
31 1/4 in to 34 3/4 in
Thickness
8 mil
Minimum Height
60 in
Maximum Height
67 in
Chest Size - Maximum
34 3/4 in
Chest Size - Minimum
31-1/4 in

Details

Item
Coveralls
Color
Gray
Material
Tychem(R) 6000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
3.5 oz
Inseam
32 in
Series
Tychem 6000
Hazard Protection Type
Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Features
Reinforced Waist and Knees for Added Protection
Level of Protection
Reduced Spray
Reduced Spray
Yes
Anti-Static
No
Includes Boot Covers
No
Material Performance
Light Duty
Packaging
Bulk
Gas Tight
No
Includes Outer Boot Flaps
Yes
Spray Tight
Yes
Hood Style
Elastic
Material Weight
3.5 oz/sq yd
Includes Thumb Loops
No
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Liquid Tight
Yes
Garment Style
Coverall
Attached Glove Style
Inner
Attached Hood
Yes
Closure Features
Double Storm Flap
Brand and Series
Dupont Tychem(R) 6000
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Wrist Closure
Elastic
EPA Protection Level
B
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Glove Material
LLDPE

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Glove Material LLDPE, Attached Glove Style Inner, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 34 3/4 in, Chest Size - Minimum 31 1/4 in, Clean Process Status Not Clean Processed, Closure Features Double Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Reinforced Waist and Knees for Added Protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.