Hooded Disposable Coverall, L, Blue, SMS, zipper

  • Mfr # PB122SBULG002500

  • Zoro # G5037006


product price: $85.19
/pk 25, $3.41/ea
Free Shipping & Returns

Key Features

Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB122SBULG002500
Zoro #
G5037006
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
L
Fits Waist Size
50 in
Fits Chest Size
37 1/4 in to 40 3/4 in
Thickness
12 Mil
Minimum Height
65 in
Maximum Height
69 in
Chest Size - Minimum
37-1/4 in
Chest Size - Maximum
40 3/4 in

Details

Item
Disposable Coveralls
Color
Blue
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.4 oz
Inseam
27 in
Series
ProShield 10/122
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Level of Protection
Dry Particulate
Color Family
Blues
Features
Attached Hood with Elastic Around Face Opening, Attached Skid-Resistant Boots
Includes Outer Boot Flaps
No
Packaging
Bulk
Closure Features
Storm Flap
Attached Hood
Yes
Includes Thumb Loops
No
Brand and Series
Dupont ProShield(R) 10
Reduced Spray
Yes
Gas Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Material Weight
1.3 oz/sq yd
Includes Boot Covers
Yes
Hood Style
Elastic
Material Performance
Light Duty
Liquid Tight
No
Anti-Static
No
Spray Tight
No
Garment Style
Coverall
High-Visibility
No
EPA Protection Level
D
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Includes Slip Resistant Sole
Yes
Pathogen and Chemical Ratings
Meets ASTM F739
Clean Process Status
Not Clean Processed

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 40 3/4 in, Chest Size - Minimum 37 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level D, Features Attached Hood with Elastic Around Face Opening, Attached Skid-Resistant Boots, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.