Hooded Disposable Coverall, M, White, SMS, zipper

  • Mfr # PB127SWHMD002500

  • Zoro # G5037137


product price: $75.39
/pk 25, $3.02/ea
Free Shipping & Returns

Key Features

Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB127SWHMD002500
Zoro #
G5037137
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
M
Fits Waist Size
47 in
Fits Chest Size
33 3/4 in to 37 1/4 in
Thickness
12 Mil
Minimum Height
63 in
Maximum Height
67 in
Chest Size - Minimum
33-3/4 in
Chest Size - Maximum
37 1/4 in

Details

Item
Disposable Coveralls
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.4 oz
Inseam
26 in
Series
ProShield 10/127
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate
Features
Attached Hood with Elastic Around Face Opening
Hood Style
Elastic
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Spray Tight
No
Material Performance
Light Duty
Includes Outer Boot Flaps
No
Attached Hood
Yes
Includes Boot Covers
No
Garment Style
Coverall
Packaging
Bulk
Liquid Tight
No
Reduced Spray
Yes
Gas Tight
No
Includes Thumb Loops
No
Anti-Static
No
Closure Features
Storm Flap
Material Weight
1.3 oz/sq yd
Brand and Series
Dupont ProShield(R) 10
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F739
EPA Protection Level
D
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 37 1/4 in, Chest Size - Minimum 33 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level D, Features Attached Hood with Elastic Around Face Opening, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.