Tyvek 400 Hooded Disposable Coveralls, Zipper, Elastic Wrist, Elastic Ankle, White, 7XL, PK25

  • Mfr # TY127SWH7X002500

  • Zoro # G3321958


product price:  $310.99
/pk 25, $12.44/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TY127SWH7X002500
Zoro #
G3321958
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7XL
Fits Waist Size
61 3/4 in to 65 1/4 in
Thickness
5.9 mil
Fits Chest Size
61 3/4 in to 65 1/4 in
Minimum Height
84 in
Maximum Height
88 in
Chest Size - Maximum
65 1/4 in
Chest Size - Minimum
61-3/4 in

Details

Item
Disposable Coveralls
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.2 oz
Inseam
35 1/2 in
Series
TY127SWH
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Level of Protection
Reduced Spray
Color Family
Whites
Features
Comfort Fit Design
Material Weight
1.2 oz/sq yd
Packaging
Bulk
Reduced Spray
Yes
Includes Outer Boot Flaps
No
Closure Features
Storm Flap
Brand and Series
Dupont Tyvek(R) 400
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Spray Tight
No
Garment Style
Coverall
Anti-Static
No
Hood Style
Respirator Fit
Includes Boot Covers
No
Liquid Tight
No
Attached Hood
Yes
Material Performance
Light Duty
Includes Thumb Loops
No
Gas Tight
No
High-Visibility
No
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610
Clean Process Status
Not Clean Processed
EPA Protection Level
C
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F739

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 65 1/4 in, Chest Size - Minimum 61 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.