Hooded Disposable Coveralls, 2XL, White, zipper

  • Mfr # NB122SWH2X002500

  • Zoro # G4848518


product price:  $135.99
/pk 25, $5.44/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB122SWH2X002500
Zoro #
G4848518
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Fits Chest Size
44 1/4 in to 47 3/4 in
Thickness
10 Mil
Maximum Height
76 in
Minimum Height
72 in
Chest Size - Minimum
44-1/4 in
Chest Size - Maximum
47 3/4 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.5 oz
Inseam
28 1/4 in
Series
ProShield 50/122
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Attached Hood
Yes
Coverall Construction
Hooded with Elastic Cuffs and Slip-Resistant Boot Covers
Includes Boot Covers
Yes
Brand and Series
Dupont ProShield(R) 50
Material Weight
1.5 oz/sq yd
Material Performance
Light Duty
Packaging
Bulk
Liquid Tight
No
Gas Tight
No
Includes Thumb Loops
No
Reduced Spray
Yes
Garment Style
Coverall
Spray Tight
No
Includes Outer Boot Flaps
No
Hood Style
Respirator Fit
Anti-Static
No
Includes Slip Resistant Sole
Yes
High-Visibility
No
Closure Features
Zipper
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Clean Process Status
Not Clean Processed
EPA Protection Level
C
Pathogen and Chemical Ratings
Meets ASTM F739
Wrist Closure
Elastic

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.