Hooded Disposable Coveralls, 5XL, White, Tyvek(R) 600

  • Mfr # TY198TWH5X0025PI

  • Zoro # G5432747


product price:  $397.99
/pk 25, $15.92/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 600
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TY198TWH5X0025PI
Zoro #
G5432747
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5XL
Fits Chest Size
55 in to 58 in
Thickness
5.5 mil
Minimum Height
82 in
Maximum Height
85 in
Chest Size - Minimum
55 in
Chest Size - Maximum
58 in

Details

Item
Disposable Coveralls
Color
White
Material
Tyvek(R) 600
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.75 oz
Inseam
35 in
Series
Tyvek 600
Hazard Protection Type
Hazardous Chemical Splash, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Ideal Balance of Protection, Durability and Comfort
Reduced Spray
Yes
Material Weight
41.5 oz/sq yd
Hood Style
Respirator Fit
Includes Boot Covers
No
Anti-Static
Yes
Liquid Tight
No
Spray Tight
Yes
Closure Features
Storm Flap
Material Performance
Light Duty
Garment Style
Coverall
Gas Tight
No
Includes Outer Boot Flaps
No
Packaging
Bulk
Includes Thumb Loops
No
Attached Hood
Yes
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Brand and Series
Dupont Tyvek(R) 600
High-Visibility
No
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F739
EPA Protection Level
B
Flame Resistance and Retardance Ratings
16 CFR 1610
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 58 in, Chest Size - Minimum 55 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Ideal Balance of Protection, Durability and Comfort, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.